Apply to be a TradeMaster!
Main product image of B-9542 Surface-Mounted Coat Hook (Satin)
Magnifying glass
Hover image to zoom

B-9542 Surface-Mounted Coat Hook (Satin)

Brand:
Bobrick
SKU:
B-9542
Rating:
(0)
Q&A:
(0)
B-9542 Surface-Mounted Coat Hook (Satin)
Magnifying glass
Hover image to zoom
$87.49 each
In Stock
In Stock
Get 8 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Machined Stainless Steel coat hook.

Features
  • Height: 1-1/2" (37.5mm)
  • Depth: 2-1/2" (63.5mm)
  • Width: 1-11/32" (34mm)
  • Material: Type 303 Stainless Steel.
  • Finish: Satin finish as standard.
  • Made in: UK

Specs

–
Finish:

Satin

Product Type:

Robe Hook

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy