Apply to be a TradeMaster!
Main product image of B-9806 42" Straight Grab Bar (Satin)
Magnifying glass
Hover image to zoom

B-9806 42" Straight Grab Bar (Satin)

Brand:
Bobrick
SKU:
B-9806X42
Rating:
(0)
Q&A:
(0)
B-9806 42" Straight Grab Bar (Satin)
Magnifying glass
Hover image to zoom
$334.51 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
42" Length
Product Highlight: Finish
Satin

Description

–

1-1/2"" (38mm) Diameter Stainless Steel Grab Bars with Concealed Flange. ADA/DDA compliant. 


Available lengths:

  • B-9806 x 18: 18" (455mm)
  • B-9806 x 24: 24" (610mm)
  • B-9806 x 30: 30" (762mm)
  • B-9806 x 36: 36" (915mm)
  • B-9806 x 42: 42" (1065mm)
  • B-9806 x 48: 48" (1219mm)


Features

  • Depth: 1-1/2"
  • Tube Diameter: 1-1/2" (38.1mm)
  • Gauge: 14 (2mm)
  • Body Material: Type 303 Stainless Steel.
  • Finish: Satin finish as standard.

Specs

–
Product Type:

Grab Bar

Length (Inches):

42"

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy