The Day Savers – A National Tradesmen Day Contest
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability

Show In Stock Only (5)

Brand

Wal-rich (1)
Weil-McLain (1)
Westwood Products (3)

Review Score

(3)

Price Range

$10 to $15 (1)
$15 to $20 (2)
$25 to $30 (1)
$70 to $80 (1)

Boiler Tools

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of Heat Exchanger Cleaning Tool w/ Handle, 591-706-200
$71.88 each
In Stock
Get 49 by Wed, Sep 9
In Stock
Get 49 by Wed, Sep 9
Compare
Product Image of 'SOOT SABER' Boiler Cleaning Saw
$15.98 each
In Stock
Get 21 by Wed, Sep 9
In Stock
Get 21 by Wed, Sep 9
Compare
Product Image of E-Z Fix Boiler Plug (Pack of 12)
E-Z Fix Boiler Plug (Pack of 12)
SKU: 1709002
Wal-rich
SKU: 1709002
Brand: Wal-rich
(5)
$27.70 each
In Stock
Get 20 by Wed, Sep 9
In Stock
Get 20 by Wed, Sep 9
Compare
Product Image of 'Service-Saw' Boiler Cleaning Tool
$19.77 each
In Stock
Get 6 by Thu, Sep 10
In Stock
Get 6 by Thu, Sep 10
Compare
Product Image of Soot Shovel
Soot Shovel
SKU: S412
$14.40 each
In Stock
Get 1 by Wed, Sep 9
In Stock
Get 1 by Wed, Sep 9
Resources
FAQs, Manuals & Videos
Articles
More About Boiler Tools

Boiler tools are the hand tools, saws, shovels, and repair plugs used by heating technicians to clean heat exchangers, remove soot and scale from flue passages, and seal boiler jacket penetrations during annual service and repair calls. A small category. A focused one. Every item here serves a specific job that can't be skipped during a proper boiler service. The Westwood Products S405 Soot Saber, for example, reaches 32" into narrow oil-fired boiler passages with a flexible zinc coated steel blade. The right boiler tools make the difference between a boiler that runs cleanly all season and one that loses combustion efficiency within weeks of service.

KEY SUBCATEGORIES / PRODUCT TYPES

Soot Saber Boiler Cleaning Saws

The Westwood Products S405 Soot Saber (SKU: S405) is a flexible boiler cleaning saw, 32" in length, with a zinc coated steel blade and soft vinyl handle. The flexible design lets the blade navigate the narrow, often irregular passageways in cast iron oil-fired boilers where rigid tools can bind or miss surfaces entirely. The S405 is the go-to for technicians dealing with heavy carbon and soot deposits that have bonded to flue passage walls between service intervals. For situations where a rigid blade applies better mechanical force to hardened scale, the Westwood Products S400 Service Saw (SKU: S400) uses a tempered steel saw blade with a plastic handle. Flexible versus rigid is the primary decision when choosing between the S405 and S400 based on deposit hardness and passage geometry.

Soot Shovel

The Westwood Products S412 Soot Shovel (SKU: S412) is a 19-1/2" long, 4-1/2" wide steel shovel with a black enamel finish, used to scoop loosened soot and debris out of the boiler base after cleaning the flue passages. Once a cleaning saw and brush have broken up and swept scale and soot free, it has to go somewhere. The S412 handles that removal step cleanly without reintroducing loose debris into the heat exchanger. The black enamel finish holds up to the heat and residue environment of an active boiler service call.

Heat Exchanger Cleaning Tool

The Weil-McLain 591-706-200 Heat Exchanger Cleaning Tool with Handle (SKU: 591-706-200) is an OEM-spec instrument designed by Weil-McLain for servicing Weil-McLain boiler heat exchangers. Working with a manufacturer-specified tool matters on higher-efficiency boilers where heat exchanger geometry is tighter and coatings or surfaces require careful handling. The 591-706-200 is the correct call when the boiler on the job is a Weil-McLain and the service involves internal heat exchanger cleaning beyond what a standard brush reaches.

Boiler Jacket Repair Plugs

The Wal-rich 1709002 E-Z Fix Boiler Plug (SKU: 1709002) is a 1-3/4" toggle-style plug that fits into a hole in a boiler jacket and creates a seal when tightened, sold in packs of 12. Jacket holes come from drilling during accessory installation, corrosion damage, or previous repairs, and leaving them open bleeds heat and can affect jacket insulation performance. The toggle mechanism seats behind the jacket panel without requiring removal of the jacket itself, making it a fast field fix. The 12-pack format reflects how often jacket plug repairs come up across a full slate of service calls.

BUYING GUIDE / HOW TO CHOOSE

Choosing the right boiler tools starts with one question: what does the deposit look like, and how deep is it? That determines whether the job calls for a flexible cleaning saw, a rigid one, or both, before anything else gets touched.

For oil-fired boilers with heavy soot or bonded carbon, a cleaning saw goes in first. The Westwood S405 Soot Saber handles passages that require a flexible blade to maintain blade-to-surface contact through curves and irregular geometry. The S400 Service Saw applies more direct mechanical force in straighter passages where rigidity is an advantage. On a well-maintained oil boiler serviced annually, one or the other usually handles the job. On a unit that's gone two or three seasons without service, plan to use both.

After the saw work, the S412 Soot Shovel removes what's been broken loose. Skipping this step and relying on the system to push debris through is a callback waiting to happen.

For Weil-McLain boilers specifically, the 591-706-200 Heat Exchanger Cleaning Tool is the manufacturer-specified instrument for internal heat exchanger service. Using OEM-spec tooling on a Weil-McLain keeps the service documented correctly and avoids the risk of damaging coated or precision-machined heat exchanger surfaces with a generic substitute.

Jacket repairs are the last check before closing up. The Wal-rich 1709002 E-Z Fix plug handles 1-3/4" jacket holes with a toggle mechanism that seats without jacket removal.

FAQs

What's the difference between the Westwood S405 Soot Saber and the S400 Service Saw?

The difference between the Westwood S405 and S400 is blade flexibility. The S405 Soot Saber uses a flexible zinc coated steel blade, 32" in length with a soft vinyl handle, designed to follow the curves and irregular geometry of narrow boiler passages. The S400 Service Saw uses a tempered steel saw blade with a plastic handle, built for more direct scraping force in straighter passages. On heavily fouled oil-fired boilers, technicians may use the S400 first for hard deposits and the S405 to follow through on the curves.

What is the Westwood S412 Soot Shovel used for in a boiler service?

The Westwood S412 Soot Shovel is used to remove loosened soot and debris from the boiler base after cleaning saw and brush work has broken up deposits in the flue passages. The S412 measures 4-1/2" wide and 19-1/2" long with a steel black enamel finish, sized to reach into the base of most residential boiler configurations. Leaving broken-loose soot in the boiler base rather than removing it with the S412 can lead to debris re-entering the heat exchanger or causing combustion issues on the next firing cycle.

When should technicians use the Weil-McLain 591-706-200 instead of a generic cleaning tool?

The Weil-McLain 591-706-200 Heat Exchanger Cleaning Tool with Handle is the correct choice when servicing a Weil-McLain boiler and the job requires internal heat exchanger cleaning. The 591-706-200 is an OEM-specified instrument designed to work within Weil-McLain heat exchanger geometry. Using a manufacturer-specified tool on a Weil-McLain heat exchanger reduces the risk of surface damage and keeps service documentation aligned with the manufacturer's recommended maintenance procedures.

How does the Wal-rich 1709002 E-Z Fix Boiler Plug work?

The Wal-rich 1709002 E-Z Fix Boiler Plug is a 1-3/4" toggle-style plug that inserts into a hole in a boiler jacket and creates a seal when the toggle mechanism is tightened behind the jacket panel. No jacket removal is required to install the 1709002. The E-Z Fix Boiler Plug is sold in packs of 12, making it practical to carry on a service truck for jacket hole repairs that come up routinely on older residential equipment.

Which boiler cleaning tool is right for a rigid versus flexible blade approach?

The decision between a rigid and flexible boiler cleaning saw depends on flue passage geometry and deposit hardness. The Westwood S400 Service Saw uses a rigid tempered steel saw blade suited for straighter passages where direct scraping force is needed. The Westwood S405 Soot Saber uses a flexible zinc coated steel blade, 32" long, that can follow curves and navigate irregular passage geometry in cast iron boilers. On most oil-fired residential boiler service calls, the S405 flexible approach handles the passage geometry encountered, while the S400 may be added for sections where a more aggressive rigid blade does better on harder scale.

Didn't find what you're looking for? 
Let us know
.