Apply to be a TradeMaster!
Main product image of Aloha 5 Ft. Standard Back Porcelain Enamel Right Hand Drain Bathtub
Magnifying glass
Hover image to zoom

Aloha 5 Ft. Standard Back Porcelain Enamel Right Hand Drain Bathtub

Brand:
Bootz
SKU:
011-3364
Rating:
(0)
Q&A:
(0)
Aloha 5 Ft. Standard Back Porcelain Enamel Right Hand Drain Bathtub
Magnifying glass
Hover image to zoom
011-3364 has been discontinued
Discontinued January 25, 2023
This product has been discontinued.

Product Highlights

Product Highlight: Length (Inches)
60" Length
Product Highlight: Width (Inches)
30" Width
Product Highlight: Height (Inches)
14.25" Height
Product Highlight: Material
Porcelain

Description

BOOTZ PORCELAIN-FINISHED BATHTUBS
The Bootz Aloha bathtub has a durable porcelain surface that is easy to clean and maintain. Porcelain-finished bathtubs have a non-porous glass surface that resists scratching, chemicals, heat and bacteria growth. Bootz bathtubs remain "timeless" in design and installation. Consumer preference continues to grow for porcelain-finished fixtures installed with ceramic tile.

Key benefits
  • The Industry's #1 Selling Porcelain-Finished Bathtub
  • Modern functional recess design.
  • Straight front and straight tiling edges.
  • One piece construction with acid resistant porcelain enamel finish.
  • 40° lumbar support for comfortable bathing.
  • Free-standing on full-length noise-absorbing/support pad.
  • Available in left or right hand with slip resistant bottom.
  • Totally inorganic and environmentally friendly - nontoxic, mineral substance
  • Fade proof - colorfast (color is in it, not on it)
  • Sanitary - a nonporous surface that resists bacteria growth and cleans easily
  • Flame proof - will not burn
  • Abrasion resistant - will not scratch from wear and cleaning
  • Chemical resistant - resistant to harsh chemicals
  • Corrosion resistant - will not rust

Specs

Product Type:

Bathtub

Drain Type:

Right Hand

Length (Inches):

60"

Width (Inches):

30"

Height (Inches):

14.25"

Weight (lbs):

64 lbs

Material:

Porcelain

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm