Apply to be a TradeMaster!
Motor 0.5hp 3sp 265V 60 Hz, 8733950966

Motor 0.5hp 3sp 265V 60 Hz, 8733950966

Brand:
Bosch
SKU:
8733950966
Rating:
(0)
Q&A:
(0)
Motor 0.5hp 3sp 265V 60 Hz, 8733950966
$343.29 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
0.5 HP
Product Highlight: Voltage
265v

Description

–

8733950966 is an official OEM Motor 0.5hp 3sp 265V 60 Hz for Bosch HVAC equipment.

Specs

–
Horse Power:

0.5

Hertz:

60

Voltage:

265v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy