Apply to be a TradeMaster!
Main product image of 1" X 7-1/2" Stainless Steel O-Ring Union Tank Tee
Magnifying glass
Hover image to zoom

1" X 7-1/2" Stainless Steel O-Ring Union Tank Tee

Brand:
Boshart
SKU:
07ST-8-2U
Rating:
(0)
Q&A:
(0)
1" X 7-1/2" Stainless Steel O-Ring Union Tank Tee
Magnifying glass
Hover image to zoom
$76.66 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Size
1" Connection

Description

–
Product Features
  • Heavy duty 304 stainless steel head casting
  • 304 stainless steel Sch. 40 pipe nipple leg
  • Provides high corrosion resistance
  • American Standard BUNA N O-ring used to ensure watertight connection
Specifications
  • Tank Connection: 1" MPT
  • In-line Connection: 1" MPT X 3/4" FPT
  • Centre End Length: 7-1/2"
  • Drain/Relief Ports: (2) 1/2" FPT
  • Accessory Ports: (2) 1/4" FPT

Specs

–
Material:

Stainless Steel

Connection Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy