Apply to be a TradeMaster!
Main product image of 2" IPS x FPT SCH 40 PVC Molded-in-Place Ball Valve
Magnifying glass
Hover image to zoom

2" IPS x FPT SCH 40 PVC Molded-in-Place Ball Valve

Brand:
Boshart
SKU:
0921-20
Rating:
(0)
Q&A:
(0)
2" IPS x FPT SCH 40 PVC Molded-in-Place Ball Valve
Magnifying glass
Hover image to zoom
$14.41 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
IPS x FPT Connection
Product Highlight: Material
PVC
Product Highlight: Lead Free
Yes
Product Highlight: Color
White
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
This item is suitable for Schedule 40 and Schedule 80 pipe up to 150 PSI @ 73F applications.

2" IPS x FPT PVC Molded-in-Place Ball Valve

Product Specifications
  • Threads conform to ANSI/ASME B1.20.1
  • Slip connections conform to ASTM D2466 Max Pressure Rating: 150 PSI @ 73°F(22°C)
  • White PVC body, suitable for both schedule 40 & 80 pipe
  • Seal material: EPDM o-ring
  • Seat material: EPDM
  • Black ABS handle

Specs

–
Size:

2"

Material:

PVC

Connection Type:

IPS x FPT

Color:

White

Max Pressure (PSI):

150

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy