Apply to be a TradeMaster!
Main product image of 2" Premium PVC True Union EPDM Ball Valve
Magnifying glass
Hover image to zoom

2" Premium PVC True Union EPDM Ball Valve

Brand:
Boshart
SKU:
0925-20NL
Rating:
(2)
Q&A:
(0)
2" Premium PVC True Union EPDM Ball Valve
Magnifying glass
Hover image to zoom
$52.77 each
In Stock
In Stock
Get 97 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC
Product Highlight: Lead Free
Yes
Product Highlight: Color
Gray
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
2" Premium PVC True Union EPDM Ball Valve

Product Specifications
  • Threads conform to ANSI/ASME B1.20.1
  • Slip connections conform to ASTM D2466
  • Working Temperature Range: 41°F to 122°F (5°C to 55°C)
  • Max Pressure Rating: 150 PSI @ 73°F(22°C)
  • Grey PVC body, suitable for both schedule 40 & 80 pipe
  • Double union / double block design permits in-line maintenance without disconnecting pipe
  • Ends are blocked with bayonet style lock to prevent ball from being blown out
  • Comes complete with both threaded and slip end connections
  • Blue ABS handle is equipped with removable spanner device

Specs

–
Size:

2"

Material:

PVC

Operating Temp Range:

41° to 122°F

Color:

Gray

Max Pressure (PSI):

150

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

High Quality PVC Valve

I have used a few of these valves around the facility I maintain. They are very well made and the union design allows easy maintenance.
Eddy de
Upstate New York
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House had the part I needed

Every other vendor didn't have the valve we needed. This valve was the exact fit but better quality, We had the customer up and running 10 min after arrival. We had not used Supply House in the past but their great prices and fast delivery make them our goto vendor before we look else where in the future. Thanks SUPPLYHOUSE.COM!!!
AL G
LI, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy