Apply to be a TradeMaster!
Main product image of 2" Premium PVC True Union Viton Ball Valve
Magnifying glass
Hover image to zoom

2" Premium PVC True Union Viton Ball Valve

Brand:
Boshart
SKU:
0926-20
Rating:
(0)
Q&A:
(0)
2" Premium PVC True Union Viton Ball Valve
Magnifying glass
Hover image to zoom
$79.88 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC
Product Highlight: Lead Free
Yes
Product Highlight: Color
Gray
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
2" Premium PVC True Union Viton Ball Valve

Product Specifications
  • Threads conform to ANSI/ASME B1.20.1
  • Slip connections conform to ASTM D2466
  • Working Temperature Range: 41°F to 122°F (5°C to 55°C)
  • Max Pressure Rating: 150 PSI @ 73°F(22°C)
  • Grey PVC body, suitable for both schedule 40 & 80 pipe
  • Seal material: Viton o-ring
  • Double union / double block design permits in-line maintenance without disconnecting pipe
  • Ends are blocked with bayonet style lock to prevent ball from being blown out
  • Comes complete with both threaded and slip end connections
  • Red ABS handle is equipped with removable spanner device

Specs

–
Size:

2"

Material:

PVC

Operating Temp Range:

41° to 122°F

Color:

Gray

Max Pressure (PSI):

150

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy