Apply to be a TradeMaster!
Main product image of 5 Micron 10" Powder Activated Carbon Wrap Cartridge
Magnifying glass
Hover image to zoom

5 Micron 10" Powder Activated Carbon Wrap Cartridge

Brand:
Boshart
SKU:
14-CW1-05
Rating:
(1)
Q&A:
(0)
5 Micron 10" Powder Activated Carbon Wrap Cartridge
Magnifying glass
Hover image to zoom
$17.91 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon
Product Highlight: Height
9-3/4"

Description

–
Boshart’s powder activated carbon wrap cartridges are a dual-purpose cartridge to reduce bad taste & odor, chlorine taste & odor, and fine particles or sediment. They have good dirt holding capacity and high flow rates making them an economical cartridge for a wide range of applications. Constructed of carbon impregnated cellulose media, with a polypropylene netting to provide additional strength.

Specifications:
  • Size 2-7/8" x 9-3/4"
  • Filter Media: Carbon
  • Micron Rating: 5.00
  • Length: 9.85"
  • Height: 2.70"
  • Width: 2.65"


Certifications:
  • No Lead
  • NSF/ANSI 372

Specs

–
Product Type:

Filter Cartridge

Type:

Drinking Water

Micron Rating:

5

Material:

Carbon

Flow Rate (GPM):

5

Height:

9-3/4"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Bad Taste & Odor

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Charcoal Water Filter

The charcoal water filter is turning my toilet bowl black below the waterline. I'm disappointed in the performance. Could possibly recommend a better filter?
Stephen
Clemson, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy