Apply to be a TradeMaster!
Main product image of 0.5 Micron 20" GNT Carbon Briquette Cartridge
Magnifying glass
Hover image to zoom
0.5 Micron 20" GNT Carbon Briquette Cartridge
Magnifying glass
Hover image to zoom
$266.12 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon
Product Highlight: Height
20"

Description

–
Designed for highly effective filtration of water for certain Volatile Organic Chemicals (VOC’s) such as toluene and xylene. Also effective for pesticides, chlorine, taste and odour and sediment reduction down to 0.5 micron, making it an excellent polishing filter or pre-filter in applications that require fine filtration. These cartridges are also excellent at filtering Giardia and Cryptosporidium cysts from potable drinking water making them ideal for potable water filtration and many industrial, commercial and food service applications

Product Feature:
  • Capable of reducing 99.9% of Cryptosporidium and Giardia cysts
  • Designed as a polishing filter, it is recommended that these cartridges are installed in conjunction with a pre-filter to remove sediment. Removal of sediment prior to contact with a finishing cartridge prevents the finishing cartridge from plugging prematurely due to sediment entrapment long before the maximum utilization of the carbon has been achieved
  • Bonded powder activated carbon filter media
  • Polypropylene end caps, inner / outer wraps and netting c/w Buna-N gaskets
  • Temperature Range 4 F to 180 F (4.4 C to 82.2 C) (for VOC and pesticide reduction 85 F max.)

Specs

–
Product Type:

Filter Cartridge

Type:

Drinking Water

Micron Rating:

0.5

Material:

Carbon

Flow Rate (GPM):

1

Height:

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy