Apply to be a TradeMaster!
Main product image of 5 Micron 20" Standard GGAC Cartridge
Magnifying glass
Hover image to zoom
5 Micron 20" Standard GGAC Cartridge
Magnifying glass
Hover image to zoom
$70.48 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Material
Carbon
Product Highlight: Height
20"
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–

The BII filter cartridge is manufactured with melt blown technology into a multi-layer structure to provide superior filter efficiency, pressure drop and cartridge life.


Product Specifications:
  • Standard specification meets most of the housings in the market.
  • General industrial RO systems, food and beverage, commercial and home RO system use.
  • Gradient four (4) layer (outside-in), varied micron rate filter structure to capture particles (from larger to smaller) effectively and prolong cartridge life. Cartridge can achieve up to two times that of the double layers.
  • 100% high purity polypropylene which is surfactant free, binder free and adhesive free.
  • Good chemical resistance and is not prone to bacterial attack.
  • Maximum operating temperature rating: 140°F (60°C)
  • Maximum operating forward pressure drop: 60(C): 1.8kg/cm2; 20(C) 3.2 kg/cm2
  • Replacing pressure drop 1.5kg/cm2
  • NSF/ANSI Standard 42

Specs

–
Diameter (Inches):

4-1/2"

Product Type:

Filter Cartridge

Application:

Point of Use

Reverse Osmosis

Type:

Drinking Water

Filter Type:

Granular-Activated Carbon

Material:

Carbon

Flow Rate (GPM):

1

Micron Rating:

5

Height:

20"

Reduction Claim:

Bad Taste & Odor

Sediment

Chlorine Taste & Odor (CTO)

Max Pressure (PSI):

125

Max Water Temp (°F):

110°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Had no idea what filter to get they walked me right through it and had them on the way.
Boat man
VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy