Apply to be a TradeMaster!
Main product image of 1 Micron 20" Giant Spun Poly
Magnifying glass
Hover image to zoom

1 Micron 20" Giant Spun Poly

Brand:
Boshart
SKU:
14-GSP2-01
Rating:
(2)
Q&A:
(0)
1 Micron 20" Giant Spun Poly
Magnifying glass
Hover image to zoom
$30.14 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
20"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Max Pressure (PSI)
80 MAX PSI

Description

–

The polyester pleated filters are suited for a variety of uses and can be used in residential, commercial and industrial applications. The non-woven polyester filter media is pleated around a polypropylene core for added strength and stability. The pleated surface area provides greater sediment and dirt holding capacity while maintaining flow rate and reducing initial pressure drop.


Product Specifications:
  • Filter Media: Non-woven polyester
  • End Caps: Polypropylene with TPR Gasket
  • Core: Polypropylene
  • Temperature rating: 40°F to 125°F (4.4°C to 51.7°C)
  • NSF/ANSI Standard 42

Specs

–
Product Type:

Filter Cartridge

Application:

Pre-Filter

Point of Use

Point of Entry

Type:

Sediment

Filter Type:

Spun Fibers

Pleated

Material:

Polypropylene

Flow Rate (GPM):

15

Micron Rating:

1

Height:

20"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Max Pressure (PSI):

80

Max Water Temp (°F):

125°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I have reordered this product a few times

These filters work great and last longer than the ones our water filtration system company uses when doing the yearly maintenance for our system.
Joe
Vermont
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not appropriate for AP802 housing

I bought this planning to use it in the AP802 housing. Unfortunately it's not suitable for use in that housing. The actual filter is fine but it does not have the required plastic-and-rubber endcaps.
Duard
Putnam County NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy