For a wide range of filtering applications, manufactured from FDA grade polypropylene. These cartridges are very suitable for potable water filtration. Ideal for removing very fine sediment right through to very coarse sediment, at ambient temperatures.
The cartridge is made by diagonally winding a precise pattern of carefully selected fibers on a centre core. The pattern is designed to create hundreds of identical, tapered, spiral passageways. During the winding, fibers are combed across the passage and locked in place by succeeding layers. Solid particles are removed by entrapment in this highly efficient filter media. Filtration takes place throughout the entire cartridge, not just on the surface, so large amounts of contaminant are trapped without a sudden rise in pressure caused by surface blinding. By varying the wind pattern, cartridges are fabricated to give a pre-determined micrometre rating.
Product Specifications:
| Application: | Point of Use Point of Entry |
|---|---|
| Reduction Claim: | Sediment |
| Max Pressure (PSI): | 80 |
| Type: | Reverse Osmosis Sediment |
| Height: | 20" |
| Diameter (Inches): | 4-1/2" |
| Max Water Temp (°F): | 120°F |
| Material: | Polypropylene |
| Product Type: | Filter Cartridge |
| Filter Type: | String Wound |
| Flow Rate (GPM): | 65 |
| Micron Rating: | 50 |