Apply to be a TradeMaster!
Main product image of 5 Micron 20" Standard Spun Poly Sediment Cartridge
Magnifying glass
Hover image to zoom

5 Micron 20" Standard Spun Poly Sediment Cartridge

Brand:
Boshart
SKU:
14-SP2-05
Rating:
(2)
Q&A:
(0)
5 Micron 20" Standard Spun Poly Sediment Cartridge
Magnifying glass
Hover image to zoom
$4.70 each
In Stock
In Stock
Get 13 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
20"
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–

The polyester pleated filters are suited for a variety of uses and can be used in residential, commercial and industrial applications. The non-woven polyester filter media is pleated around a polypropylene core for added strength and stability. The pleated surface area provides greater sediment and dirt holding capacity while maintaining flow rate and reducing initial pressure drop.


Product Specifications:
  • Filter Media: Non-woven polyester
  • End Caps: Polypropylene with TPR Gasket
  • Core: Polypropylene
  • Temperature rating: 40°F to 125°F (4.4°C to 51.7°C)
  • NSF/ANSI Standard 42

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Filter Type:

Spun Fibers

Material:

Polypropylene

Flow Rate (GPM):

10

Micron Rating:

5

Height:

20"

Diameter (Inches):

2-1/2"

Reduction Claim:

Sediment

Max Water Temp (°F):

125°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Have purchased this item several times

We change every 3 months. The filter is always dirty. Sometimes very dirty. We then filter the water again for drinking. Total Dissolved Solids always read 15-20 ppm. I believe the suggest safe number 50ppm or lower.
Alphazu
New Franklin, OH
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Repeat Order

These are just what I needed and were competitively priced. They shipped the next day and I had them very quickly. I'll be reordering as needed.
We W
Coopersburg Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy