Apply to be a TradeMaster!
Main product image of 5 Micron 20" Natural Cotton String Wound High Temperature Cartridge
Magnifying glass
Hover image to zoom

5 Micron 20" Natural Cotton String Wound High Temperature Cartridge

Brand:
Boshart
SKU:
14-SWNC2-05
Rating:
(0)
Q&A:
(0)
5 Micron 20" Natural Cotton String Wound High Temperature Cartridge
Magnifying glass
Hover image to zoom
$10.55 each
In Stock
In Stock
Get 15 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Height
20"
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–
These high temperature cartridges are suitable for a wide range of filtering applications including potable water. They are for removing very fine sediment right through to very coarse sediment.

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Filter Type:

String Wound

Material:

Polypropylene

Flow Rate (GPM):

10

Micron Rating:

5

Height:

20"

Diameter (Inches):

2-1/2"

Reduction Claim:

Sediment

Max Water Temp (°F):

300°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy