Apply to be a TradeMaster!
Main product image of 10" High Temperature Housing Kit, 3/4" NPT
Magnifying glass
Hover image to zoom
10" High Temperature Housing Kit, 3/4" NPT
Magnifying glass
Hover image to zoom
$120.43 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
5-1/8" Diameter

Description

–

Product Specifications:

  • Threads conform to ANSI/ASME B1.20.1
  • Max Pressure Rating: 125 PSI
  • Temperature Rating: 39-165°F (4-73.9°C)
  • Mounting bosses molded in head for installation with mounting bracket
  • Housing kit comes complete with filter housing, 1 O-ring installed plus extra top seat and side seat O-rings, mounting bracket & hardware, and filter bowl wrench
  • Accepts high-temperature model 10" cartridges (not included)
  • Ideal for a wide range of commercial and industrial applications
  • Excellent alternative to stainless and carbon housings
  • Durable glass-reinforced nylon construction

Specs

–
Product Type:

Filter Housing

Application:

Point of Entry

Type:

Whole House

Max Pressure (PSI):

125

Max Water Temp (°F):

165°F

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

NPT

Height:

10"

Diameter (Inches):

5-1/8"

Housing Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

good
sk
NYC
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy