Apply to be a TradeMaster!
Main product image of 10" Giant Clear Filter Bowl
Magnifying glass
Hover image to zoom
10" Giant Clear Filter Bowl
Magnifying glass
Hover image to zoom
$102.09 each
In Stock
In Stock
Get 4 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
10"

Specs

–
Product Type:

Filter Housing

Application:

Point of Entry

Type:

Whole House

Heavy-Duty

Height:

10"

Housing Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

O-Ring for 14FHK-GC-1007
SKU: 14FHPT-GOR
Boshart

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Wish it had a drain....

Nice to see the Fecal Coliform perturbing intermediately with the Natural effluent's in my water brought forth from the Aquifer below. I just wish i could open the flush valve to drain the H2 flocculants infantilizing with the Feculs natural habitat.
Bob Piff
Armpit of America
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and quick delivery

I was surprised at the reasonable price and the rapid delivery of several Boshart water filters I ordered online. Boshart does a very good job of keeping this customer happy!
DJ
Annapolis, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy