Apply to be a TradeMaster!
Main product image of 254 Microns 1" 316 Stainless Steel Filter Element for Sediment Separators (60 Mesh)
Magnifying glass
Hover image to zoom

254 Microns 1" 316 Stainless Steel Filter Element for Sediment Separators (60 Mesh)

Brand:
Boshart
SKU:
14SF-FE10SM060
Rating:
(0)
Q&A:
(0)
254 Microns 1" 316 Stainless Steel Filter Element for Sediment Separators (60 Mesh)
Magnifying glass
Hover image to zoom
$7.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1"

Description

–
316 Stainless Steel Mesh Element. Boshart's sediment filter and separator elements are great for agriculture, industrial/ commercial, pre-treatment, whole house residential and irrigation applications.

Specifications:
  • Flow Rate 1-25 GPM
  • Size 1" or 1-1/4"
  • Core Material PVC
  • Mesh Material 316 Stainless Steel
  • Micron Rating 254.00
  • Temperature Range Up to 100°F (38°C) @ 40 PSI
  • Filter Housing Type Filter / Separator
  • Maximum Pressure Rating 150 PSI @ 73°F (23°C)
  • Product Model Short Description New 316 Stainless Steel Mesh Elements
  • Mesh 60.00
  • Opening Size 0.01 INCH
  • Certifications: No Lead NSF / ANSI 372

Specs

–
Product Type:

Filter Element

Type:

Sediment

Material:

Stainless Steel

Size:

1"

Micron Rating:

254

Mesh Size:

60

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy