Apply to be a TradeMaster!
711 Micron 1.5" Polyester Mesh Filter (24 Mesh)

711 Micron 1.5" Polyester Mesh Filter (24 Mesh)

Brand:
Boshart
SKU:
14SF-FE15SM024
Rating:
(0)
Q&A:
(0)
711 Micron 1.5" Polyester Mesh Filter (24 Mesh)
$15.07 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
100°F Max Temp
Product Highlight: Inlet Size
1-1/2"

Description

–
Boshart's sediment filter and separator elements are great for agriculture, industrial/ commercial, pre-treatment, whole house residential and irrigation applications.

Features:
  • NSF/ANSI Standard 372
  • Temperature Range: Up to 100°F (38°C) @ 40 PSI
  • Maximum Pressure: 150 PSI @ 73°F (23°C)
  • Mesh Material: 316 Stainless Steel

Specs

–
Product Type:

Filter Cartridge

Application:

Point of Entry

Type:

Sediment

Micron Rating:

711

Mesh Size:

24

Max Pressure (PSI):

150

Max Temp (F):

100°F

Inlet Size:

1-1/2"

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy