Apply to be a TradeMaster!
Main product image of 533 Microns 1-1/2" 316 Stainless Steel Filter Element for Sediment Separators (30 Mesh)
Magnifying glass
Hover image to zoom

533 Microns 1-1/2" 316 Stainless Steel Filter Element for Sediment Separators (30 Mesh)

Brand:
Boshart
SKU:
14SF-FE15SM030
Rating:
(0)
Q&A:
(0)
533 Microns 1-1/2" 316 Stainless Steel Filter Element for Sediment Separators (30 Mesh)
Magnifying glass
Hover image to zoom
$15.05 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1-1/2"

Specs

–
Product Type:

Filter Element

Type:

Sediment

Material:

Stainless Steel

Size:

1-1/2"

Micron Rating:

533

Mesh Size:

30

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy