Apply to be a TradeMaster!
Main product image of 15 Microns 2" 316 Stainless Steel Filter Element for Sediment Separators (1000 Mesh)
Magnifying glass
Hover image to zoom

15 Microns 2" 316 Stainless Steel Filter Element for Sediment Separators (1000 Mesh)

Brand:
Boshart
SKU:
14SF-FE20SM1000
Rating:
(0)
Q&A:
(0)
15 Microns 2" 316 Stainless Steel Filter Element for Sediment Separators (1000 Mesh)
Magnifying glass
Hover image to zoom
$34.48 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
2"

Specs

–
Product Type:

Filter Element

Type:

Sediment

Material:

Stainless Steel

Size:

2"

Micron Rating:

15

Mesh Size:

1000

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy