Apply to be a TradeMaster!
Main product image of 1" Slip or 1-1/4" Spigot Sediment Removal Filter Housing Kit w/ 152 Micron Stainless Steel Filter (100 Mesh)
Magnifying glass
Hover image to zoom

1" Slip or 1-1/4" Spigot Sediment Removal Filter Housing Kit w/ 152 Micron Stainless Steel Filter (100 Mesh)

Brand:
Boshart
SKU:
14SFHK-10SM100
Rating:
(2)
Q&A:
(1)
1" Slip or 1-1/4" Spigot Sediment Removal Filter Housing Kit w/ 152 Micron Stainless Steel Filter (100 Mesh)
Magnifying glass
Hover image to zoom
$30.40 each
In Stock
In Stock
Get 10 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x Slip Connection
Product Highlight: Connection Size
1", 1-1/4" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Product Features
  • Compatible with schedule 40 & 80 PVC Pipe
  • Gripper ribs on filter bowl (1" filter series does not have gripper ribs)
  • No tools required to install / remove filter bowl
  • Flush system - 1/2" MPT connection for purge valve
  • Suitable for installation on either the suction or pressure side of pump
  • Elements marked with mesh rating and replacement O-Ring for easy identification

Specs

–
Product Type:

Filter Cartridge

Filter Housing

Connection Type:

Spigot x Slip

Connection Size:

1"

1-1/4"

Max Pressure (PSI):

150

Max Water Temp (°F):

100°F

Flow Rate (GPM):

25

Mesh Size:

100

Micron Rating:

152

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

works great!

I install this on every job i work on that has a well. Great value for the price.
Big Tasty
Worcester ma
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

water system
Linda
georga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is a 1 1/4 spigot connection. I need the one and a quarter inch slip connection and I can't figure out if this will work.

Asked by D 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. Spigot means it is the same size as the pipe, and it would glue into another fitting. In this case, you can use the inlet for 1" slip (glue a 1" PVC pipe into it), or it can be 1-1/4" spigot (glue the inlet inside of a 1-1/4" PVC slip/socket fitting). Unfortunately there are no options with a 1-1/4" slip inlet, but if you'd like you can go with a 1-1/2" inlet (SKU: 14SFHK-S15SM100) and bush it down to 1-1/4" using a PVC bushing (SKU: 437-212).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy