Apply to be a TradeMaster!
Main product image of 2" Slip Sediment Filter Kit w/ 104 Micron Stainless Steel Filter (140 Mesh)
Magnifying glass
Hover image to zoom

2" Slip Sediment Filter Kit w/ 104 Micron Stainless Steel Filter (140 Mesh)

Brand:
Boshart
SKU:
14SFHK-20SM140
Rating:
(1)
Q&A:
(0)
2" Slip Sediment Filter Kit w/ 104 Micron Stainless Steel Filter (140 Mesh)
Magnifying glass
Hover image to zoom
$77.83 each
In Stock
In Stock
Get 1 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Connection Size
2" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Product Features
  • Compatible with schedule 40 & 80 PVC Pipe
  • Gripper ribs on filter bowl (1" filter series does not have gripper ribs)
  • No tools required to install / remove filter bowl
  • Flush system - 1/2" MPT connection for purge valve
  • Suitable for installation on either the suction or pressure side of pump
  • Elements marked with mesh rating and replacement O-Ring for easy identification

Specs

–
Product Type:

Filter Cartridge

Filter Housing

Connection Type:

Slip

Connection Size:

2"

Max Pressure (PSI):

150

Max Water Temp (°F):

100°F

Flow Rate (GPM):

100

Mesh Size:

140

Micron Rating:

104

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect everytime i buy here

Great prices and great products at great prices.Fast delivery.
Kboomg
Petaluma, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy