Apply to be a TradeMaster!
Main product image of 1-1/2" Slip Spigot Sediment Separator Kit w/ 152 Micron Stainless Steel Filter (100 Mesh)
Magnifying glass
Hover image to zoom

1-1/2" Slip Spigot Sediment Separator Kit w/ 152 Micron Stainless Steel Filter (100 Mesh)

Brand:
Boshart
SKU:
14SFHK-S15SM100
Rating:
(0)
Q&A:
(0)
1-1/2" Slip Spigot Sediment Separator Kit w/ 152 Micron Stainless Steel Filter (100 Mesh)
Magnifying glass
Hover image to zoom
$53.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Product Features
  • Compatible with schedule 40 & 80 PVC Pipe
  • Gripper ribs on filter bowl (1" filter series does not have gripper ribs)
  • No tools required to install / remove filter bowl
  • Flush system - 1/2" MPT connection for purge valve
  • Suitable for installation on either the suction or pressure side of pump
  • Elements marked with mesh rating and replacement O-Ring for easy identification

Specs

–
Product Type:

Filter Cartridge

Filter Housing

Connection Type:

Spigot

Connection Size:

1-1/2"

Max Pressure (PSI):

150

Max Water Temp (°F):

100°F

Flow Rate (GPM):

50

Mesh Size:

100

Micron Rating:

152

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy