Apply to be a TradeMaster!
Main product image of 1/2" Bronze Foot Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Bronze Foot Valve (Lead Free)

Brand:
Boshart
SKU:
17FV050NL
Rating:
(3)
Q&A:
(1)
1/2" Bronze Foot Valve (Lead Free)
Magnifying glass
Hover image to zoom
$15.46 each
BOX UP & SAVE 11%
$137.90 box of 10
$13.79 each
In Stock
In Stock
Get 25 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
1/2" Bronze Foot Valve (Lead Free)

Features:
  • Available in cast bronze or cast brass body and poppet
  • Stainless steel screen
  • NBR “O” Ring seal (Nitrile Buna-N)
  • Temp Max 180°F (80°C)
  • Pressure Max 200 PSI

Specs

–
Size:

1/2"

Material:

Bronze

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Brass Short Flare Nut
SKU: FLSN038
Bluefin

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Will buy again

works well.
John
southburu, Ct.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Your product works terrific for supplying the house with water. Thank you.
Joslyn
Nebraska
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again if needed

I have searched for a long time to find a 1/2" foot valve and finally found it with Supply House. I have not installed it as yet but will shortly. Thank you
Larry the farmer
Ontario Canada
5 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Where do you put the 1/2" foot valve on shallow well point?

Asked by Ron 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The foot valve is required to be installed at the bottom of the well suction line piping. Similar to the check valve, the foot valve prevents water from flowing back out of the jet pump. This protects against loss of prime in the well piping system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy