Apply to be a TradeMaster!
Main product image of 3/4" 304 Stainless Steel Foot Valve
Magnifying glass
Hover image to zoom

3/4" 304 Stainless Steel Foot Valve

Brand:
Boshart
SKU:
17FVSS-075
Rating:
(0)
Q&A:
(0)
3/4" 304 Stainless Steel Foot Valve
Magnifying glass
Hover image to zoom
$20.82 each
BOX UP & SAVE 6%
$195.90 box of 10
$19.59 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Lead Free
Yes

Description

–
3/4" 304 Stainless Steel Foot Valve

Features:
  • #304 Stainless steel body and poppet
  • #304 Stainless steel screen
  • Viton “O”Ring seal
  • Temp Max 180°F (80°C)
  • Pressure Max 200 PSI
  • Lead Free

Specs

–
Size:

3/4"

Material:

Stainless Steel

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy