Apply to be a TradeMaster!
Main product image of 1-1/4" 304 Stainless Steel Foot Valve
Magnifying glass
Hover image to zoom

1-1/4" 304 Stainless Steel Foot Valve

Brand:
Boshart
SKU:
17FVSS-125
Rating:
(2)
Q&A:
(0)
1-1/4" 304 Stainless Steel Foot Valve
Magnifying glass
Hover image to zoom
$39.59 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Lead Free
Yes

Description

–
1-1/4" 304 Stainless Steel Foot Valve

Features:
  • #304 Stainless steel body and poppet
  • #304 Stainless steel screen
  • Viton “O”Ring seal
  • Temp Max 180°F (80°C)
  • Pressure Max 200 PSI
  • Lead Free

Specs

–
Size:

1-1/4"

Material:

Stainless Steel

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" 304 Stainless Steel Foot Valve
SKU: 17FVSS-100
Boshart

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Does not fit in 2" well casing

I bought this for use with a 2" well casing for a sandpoint well. The one I bought 17 years ago for the same well (unknown brand) is under 2" in outer diameter and fits fine. This new one is more than 2" outer diameter and will not fit. They don't list the dimensions on this page or in the brochure. Someone at the manufacturer wasn't thinking. They should have made the walls of the threaded portion a little less thick, so it could be used with a 2" sandpoint well.
David
Forest Lake, MN
2 years ago
Was this review helpful to you?

Great product!

The 304 SS is definitely the winning choice for me buying this
Joe
Mobile AL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy