Apply to be a TradeMaster!
Main product image of 1" x 3/4" Center to End, No Lead Brass Female Union Tank Tee
Magnifying glass
Hover image to zoom

1" x 3/4" Center to End, No Lead Brass Female Union Tank Tee

Brand:
Boshart
SKU:
2-07TK-54SF-2UNL
Rating:
(0)
Q&A:
(0)
1" x 3/4" Center to End, No Lead Brass Female Union Tank Tee
Magnifying glass
Hover image to zoom
$61.66 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Specifications
  • American Standard BUNA N O-ring used to ensure watertight connection
  • Center to End Length: 3"
  • Drain/Relief Ports: (2) 1/2" FPT
  • Tank Connection: 1-1/4" MPT
  • In-Line Connection: 1" MPT x 3/4" FPT
  • Accessory O-Ring Ports: (2) 1/4"

Specs

–
Tank Connection:

1-1/4" MPT

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy