Apply to be a TradeMaster!
1" 304 Stainless Steel Drop Pipe Coupling
1" 304 Stainless Steel Drop Pipe Coupling
$9.89 each
BOX UP & SAVE 7%
$91.50 box of 10
$9.15 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Lead Free
Yes
Product Highlight: Size
1"

Description

–

Features:


  • Designed for submersible pump applications.
  • When installing, use both PTFE (Polytetrafluoroethylene) tape and thread seal compound that is specifically designed for stainless steel connections to prevent galling.
  • Materials conform to ASTM A351. 
  • Extra deep NPT threading for increased thread engagement / load bearing capacity (Based on ANSI/ ASME B1.20.1). 
  • 45 degree inside chamfer at both ends for trouble-free starting of threads. 
  • Wrench flats on each side for easier installation.

Specs

–
Material:

Stainless Steel

Product Type:

Coupling

Lead Free:

Yes

Size:

1"

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy