Apply to be a TradeMaster!
Main product image of 1-1/4" 304 Stainless Steel Drop Pipe Coupling
Magnifying glass
Hover image to zoom
1-1/4" 304 Stainless Steel Drop Pipe Coupling
Magnifying glass
Hover image to zoom
$11.99 each
BOX UP & SAVE 6%
$112.70 box of 10
$11.27 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1-1/4"

Description

–

These couplings have an inside chamfer on both ends for trouble free starting of threads. They have a separate taper to ensure a proper watertight seal and flats on the sides for ease of use with a wrench. Note: All tensile testing results consistently conclude in joint failure due to the elongation of the male threads on the drop/riser pipe. It is therefore recommended that the installer acquire the male pipe thread load capacity data of the drop/riser pipe from the pipe manufacturer. The loads must not exceed either the coupling or drop/riser pipe load capacity, see Tech Sheet for specific maximum weight holding capacity. The maximum load bearing weight of the pipe will vary significantly depending on the pipe material. This data is only a guide. The final responsibility for the design of the well lies with the well designer/installer.


Specifications:

  • Size: 1-1/4"
  • Pipe Length: 2-1/2"
  • Fitting Type: Coupling
  • Design: Heavy Duty
  • Primary Material: 304 Stainless Steel
  • Size: 1-1/4"
  • Pipe Length: 2-1/2"
  • Fitting Type: Coupling
  • Design Heavy Duty
  • Primary Material 304 Stainless Steel

Specs

–
Application:

Plumbing

Lead Free:

Yes

Material:

Stainless Steel

Product Type:

Coupling

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy