Apply to be a TradeMaster!
Main product image of 30 Micron 1.5" Polyester Mesh Filter
Magnifying glass
Hover image to zoom

30 Micron 1.5" Polyester Mesh Filter

Brand:
Boshart
SKU:
43-E15PM-030
Rating:
(0)
Q&A:
(0)
30 Micron 1.5" Polyester Mesh Filter
Magnifying glass
Hover image to zoom
43-E15PM-030 has been discontinued
Discontinued April 21, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
43-H15C, 43-H15T
Product Highlight: Inlet Size
1-1/2"
Product Highlight: Outlet Size
1-1/2"

Specs

–
Product Type:

Filter Cartridge

Type:

Sediment

Application:

Point of Entry

Micron Rating:

30

Used With:

43-H15C

43-H15T

Inlet Size:

1-1/2"

Outlet Size:

1-1/2"

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm