Apply to be a TradeMaster!
Main product image of 1/2" FNPT Flomatic Automatic Flow Control Valve, 125 psi, Stainless Steel (1.0 GPM)
Magnifying glass
Hover image to zoom

1/2" FNPT Flomatic Automatic Flow Control Valve, 125 psi, Stainless Steel (1.0 GPM)

Brand:
Boshart
SKU:
CDB1.0
Rating:
(1)
Q&A:
(0)
1/2" FNPT Flomatic Automatic Flow Control Valve, 125 psi, Stainless Steel (1.0 GPM)
Magnifying glass
Hover image to zoom
$35.39 each
In Stock
In Stock
Get 3 Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–
These automatic flow control valves are designed to give constant flow over a wide pressure range. The internal controlling mechanism has no moving part, consisting only of a flexible orifice that varies with applied pressure maintaining a constant flow rate.

Specs

–
Max Pressure (PSI):

125

Product Type:

Flow Control

Size:

1/2"

Connection Type:

FNPT x FNPT

Material:

Stainless Steel

Flow Rate (GPM):

1

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Don't use in HWR recirculation

The minimum PSI for the flow to be accurate is 15PSI. I did not notice this on the spec sheet when purchasing for a HWR recirculation line. Generally, the HWR pumps don't generate more than about 10PSI, which means the true flow through this metering device is going to be about 1/2 what the rating is.
Scott
MT
6 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy