Apply to be a TradeMaster!
Main product image of 1/2" FNPT Flomatic Automatic Flow Control Valve, 200 psi, Stainless Steel (2.0 GPM)
Magnifying glass
Hover image to zoom

1/2" FNPT Flomatic Automatic Flow Control Valve, 200 psi, Stainless Steel (2.0 GPM)

Brand:
Boshart
SKU:
CDB2.0
Rating:
(1)
Q&A:
(0)
1/2" FNPT Flomatic Automatic Flow Control Valve, 200 psi, Stainless Steel (2.0 GPM)
Magnifying glass
Hover image to zoom
$35.34 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
2" Length
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
1/2" FNPT Flomatic Automatic Flow Control Valve, 200 psi, Stainless Steel (2.0 GPM)

These automatic flow control valves are designed to give constant flow over a wide pressure range. The internal controlling mechanism has no moving part, consisting only of a flexible orifice that varies with applied pressure maintaining a constant flow rate.

Specs

–
Product Type:

Flow Control

Size:

1/2"

Connection Type:

FNPT x FNPT

Material:

Stainless Steel

Flow Rate (GPM):

2

Max Pressure (PSI):

200

Length (Inches):

2"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very nice, great quality

Well built. Exactly what I expected.
None
Usa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy