Apply to be a TradeMaster!
Main product image of 1" FNPT Flomatic Automatic Flow Control Valve, 200 psi, Stainless Steel (10 GPM)
Magnifying glass
Hover image to zoom

1" FNPT Flomatic Automatic Flow Control Valve, 200 psi, Stainless Steel (10 GPM)

Brand:
Boshart
SKU:
CDX10
Rating:
(0)
Q&A:
(0)
1" FNPT Flomatic Automatic Flow Control Valve, 200 psi, Stainless Steel (10 GPM)
Magnifying glass
Hover image to zoom
$78.03 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–

The Flomatic Flo-Trol CD900 automatic flow control valves are designed to give constant flow over a wide pressure ranges. The valve design has no moving part; rather a self-cleaning flexible orifice that varies in size with applied pressure so that a constant flow rate is maintained. See tech sheet for various applications.

Specs

–
Product Type:

Flow Control

Size:

1"

Connection Type:

FNPT x FNPT

Max Pressure (PSI):

200

Flow Rate (GPM):

10

Material:

Stainless Steel

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy