Apply to be a TradeMaster!
Main product image of 2" x 1-1/2" Stainless Steel Insert Coupling
Magnifying glass
Hover image to zoom
2" x 1-1/2" Stainless Steel Insert Coupling
Magnifying glass
Hover image to zoom
$31.10 each
BOX UP & SAVE 14%
$1,072.40 box of 40
$26.81 each
In Stock
In Stock
Get 8 Tomorrow, Sep 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Size
2" x 1-1/2"
Product Highlight: Length (Inches)
4-7/8" Length
Product Highlight: Lead Free
Yes

Specs

Application:

Plumbing

Material:

Stainless Steel

Size:

2" x 1-1/2"

Length (Inches):

4-7/8"

Product Type:

Coupling

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

nice workmanship and quality, decent price.
MTilley
NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy