Apply to be a TradeMaster!
Main product image of 1-1/2" FPT x Insert Stainless Steel Swaged Adapter
Magnifying glass
Hover image to zoom

1-1/2" FPT x Insert Stainless Steel Swaged Adapter

Brand:
Boshart
SKU:
FASS-150
Rating:
(0)
Q&A:
(0)
1-1/2" FPT x Insert Stainless Steel Swaged Adapter
Magnifying glass
Hover image to zoom
$22.78 each
BOX UP & SAVE 14%
$195.70 box of 10
$19.57 each
In Stock
In Stock
Get 6 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
3-7/8" Length
Product Highlight: Lead Free
Yes

Specs

–
Application:

Plumbing

Material:

Stainless Steel

Size:

1-1/2"

Length (Inches):

3-7/8"

Product Type:

Swaged Adapter

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy