Apply to be a TradeMaster!
Main product image of 3" Male Insert Swaged Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3" Male Insert Swaged Adapter (Lead Free)

Brand:
Boshart
SKU:
MAB-300
Rating:
(0)
Q&A:
(0)
3" Male Insert Swaged Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$147.41 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x Insert Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

3"

Connection Type:

MNPT x Insert

Material:

Bronze

Product Type:

Swaged Adapter

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy