Apply to be a TradeMaster!
Main product image of 1" Tapped Pitless Adapter w/ 1/4" Tapping for Underground Tanks / Dirty Water
Magnifying glass
Hover image to zoom

1" Tapped Pitless Adapter w/ 1/4" Tapping for Underground Tanks / Dirty Water

Brand:
Boshart
SKU:
P-100-SS-T
Rating:
(0)
Q&A:
(0)
1" Tapped Pitless Adapter w/ 1/4" Tapping for Underground Tanks / Dirty Water
Magnifying glass
Hover image to zoom
$114.24 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Material
Stainless Steel

Description

–
1" Tapped Pitless are for underground water well tank installations. The 1/4" FPT tapping provides a means to connect poly tubing to the pressure switch which is located near the buried tank.

Specs

–
Size:

1"

Connection Size:

1/4"

Material:

Stainless Steel

Product Type:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy