Apply to be a TradeMaster!
Main product image of 1-1/2" Stainless Steel Pitless Adapter, Lead Free
Magnifying glass
Hover image to zoom

1-1/2" Stainless Steel Pitless Adapter, Lead Free

Brand:
Boshart
SKU:
P-150-SS
Rating:
(1)
Q&A:
(0)
1-1/2" Stainless Steel Pitless Adapter, Lead Free
Magnifying glass
Hover image to zoom
$282.22 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Stainless Steel

Description

–
  • #304 Stainless Steel
  • Large gasket for more efficient sealing on casing
  • Chamfered slide for easy installation

Specs

–
Size:

1-1/2"

Material:

Stainless Steel

Product Type:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Product, Doesn't have a hole for cable

Great Product doesn't have a hole or eye lit, for cable to secure to pitiless adapter. I gave 4 stars because of eye lit not present.
Jim
Seattle
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy