Apply to be a TradeMaster!
Main product image of 1" Bronze Pitless Adapter for Concrete Tile (Lead Free)
Magnifying glass
Hover image to zoom

1" Bronze Pitless Adapter for Concrete Tile (Lead Free)

Brand:
Boshart
SKU:
PA-100-CTNL
Rating:
(0)
Q&A:
(0)
1" Bronze Pitless Adapter for Concrete Tile (Lead Free)
Magnifying glass
Hover image to zoom
$124.63 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
Concrete tile pitless adapters have an extended shank to allow the pitless slide to be installed through a cement casing with a maximum thickness of 3". The 1-1/4" adapter is ideal for sewage disconnects on grinder pumps in cement tanks.

Specifications:
  • Size: 1"
  • Hole Saw Size: 1-3/4"
  • Drop Pipe Size: 1"
  • Primary Material: Bronze
  • Maximum Load: 2000 lbs

Specs

–
Size:

1"

Material:

Bronze

Product Type:

Adapter

Hole Size:

1-3/4"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy