Apply to be a TradeMaster!
Main product image of Liquid Filled Pressure Gauge w/ 2-1/2" Dial (0-1500 psi)
Magnifying glass
Hover image to zoom

Liquid Filled Pressure Gauge w/ 2-1/2" Dial (0-1500 psi)

Brand:
Boshart
SKU:
PG25CBM-1500-G
Rating:
(1)
Q&A:
(0)
Liquid Filled Pressure Gauge w/ 2-1/2" Dial (0-1500 psi)
Magnifying glass
Hover image to zoom
$11.50 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Max Pressure (PSI)
1500 MAX PSI
Product Highlight: Mount
Back

Description

  • General Purpose - not for use with oxygen
  • Ideal for use where vibration or pressure pulsation occurs
  • Accuracy: +/- 1.5% Full Scale Value
  • Bourdon Tube
  • Brass Connection
  • Polycarbonate Window
  • 304 Stainless Steel Case w/ vent plug
  • Glycerine Filled
  • Ambient Operating Temperature: -4 to 140F (-20 to 60C)
  • Maximum Media Temperature: 140F (60C)
  • Gauges 15 to 600 PSI are tapped for a Restrictor Screw (not included) 1000 PSI or more are tapped and include Restrictor Screw

Specs

Dial Size:

2-1/2"

Min Pressure (PSI):

0

Max Pressure (PSI):

1500

Increments (psi):

20

Measures:

Pressure

Mount:

Back

Type:

Liquid Filled

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product!

Great item. Will continue to purchase!
CA
milan, mi
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy