Apply to be a TradeMaster!
Main product image of 2" Dial Pressure Gauge w/ Center Back Mount (0-60 psi)
Magnifying glass
Hover image to zoom

2" Dial Pressure Gauge w/ Center Back Mount (0-60 psi)

Brand:
Boshart
SKU:
PGCBM-1-60NL
Rating:
(0)
Q&A:
(0)
2" Dial Pressure Gauge w/ Center Back Mount (0-60 psi)
Magnifying glass
Hover image to zoom
$3.94 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Mount
Back

Description

General purpose gauge, for potable water pumps & systems, these gauges are suitable for compressors, hydraulic presses, machinery, pneumatic equipment and motors, for most commercial air, water and steam services. To be used with fluid medium which does not clog connection or corrode copper alloy. Not for use with oxygen, natural gas or propane.

Specs

Dial Size:

2"

Min Pressure (PSI):

0

Max Pressure (PSI):

60

Increments (psi):

1

Measures:

Pressure

Mount:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy