Apply to be a TradeMaster!
Main product image of 2-1/2" Dial Stainless Steel Pressure Gauge Liquid Filled w/ Bottom Mount
Magnifying glass
Hover image to zoom

2-1/2" Dial Stainless Steel Pressure Gauge Liquid Filled w/ Bottom Mount

Brand:
Boshart
SKU:
PGS25-300-G
Rating:
(0)
Q&A:
(0)
2-1/2" Dial Stainless Steel Pressure Gauge Liquid Filled w/ Bottom Mount
Magnifying glass
Hover image to zoom
$28.01 each
Out of Stock
Out of Stock
Get it Fri, Nov 20 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Mount
Bottom
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Connection Type
1/4" NPT Connection

Description

–

General purpose gauge, for potable water pumps & systems, these gauges are suitable for compressors, hydraulic presses, machinery, pneumatic equipment and motors, for most commercial air, water and steam services. To be used with fluid medium which does not clog connection or corrode copper alloy. Not for use with oxygen, natural gas or propane.

Features:

  • Dial Size: 2-1/2"
  • Fill: Glycerine
  • Gauge Type: Liquid
  • Mount Size: 1/4"
  • Mount Type: LM
  • Case Material: 304 Stainless Steel
  • Dial Range kPa: 0-2000
  • Dial Range PSI: 0-300
  • Accuracy: +/- 1.5% Full Scale Value
  • Temperature Range: -4°F to 140°F (-20°C to 60°C)
  • Connection Material: Stainless Steel
  • Increments: 5.00 PSI

Specs

–
Dial Size:

2-1/2"

Thread Type:

Male

Mount:

Bottom

Max Pressure (PSI):

300

Increments (psi):

5

Measures:

Pressure

Min Pressure (PSI):

0

Connection Type:

1/4" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy