Apply to be a TradeMaster!
Main product image of 3/4" x 1/2" Brass Relief Valve, Non-Adjustable, 100 PSI (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1/2" Brass Relief Valve, Non-Adjustable, 100 PSI (Lead Free)

Brand:
Boshart
SKU:
RVNB07-100NL
Rating:
(1)
Q&A:
(1)
3/4" x 1/2" Brass Relief Valve, Non-Adjustable, 100 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$12.90 each
In Stock
In Stock
Get 62 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
100 psi
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
**Image may not represent actual product.**

Pressure relief valves are recommended for all cold water system installations - to protect against damage to piping and pressure tanks. Set at 100 PSI, ( ± ) 15% setting accuracy, field adjustments are not recommended.

These valves are not T & P valves that are required with water heaters.

Specs

–
Size:

1/2" x 3/4"

Outlet Type:

FNPT

Inlet Type:

MNPT

Pressure Set Point:

100 psi

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again when it's time to change.

Fits perfect looks good and it's working great.
Mark
Florida
9 months ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The photo looks like the male connection is 1/2". Is the male 3/4 and female 1/2?

Asked by Leah 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Leah! For the RVNB07-100NL, it is 3/4" MPT (male) x 1/2" FPT (female).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy