Apply to be a TradeMaster!
Main product image of 1/8" x 6" Stainless Steel Nipple
Magnifying glass
Hover image to zoom

1/8" x 6" Stainless Steel Nipple

Brand:
Boshart
SKU:
SS304N-0160
Rating:
(0)
Q&A:
(0)
1/8" x 6" Stainless Steel Nipple
Magnifying glass
Hover image to zoom
$3.59 each
BOX UP & SAVE 8%
$82.75 box of 25
$3.31 each
In Stock
In Stock
Get 13 Tomorrow, Sep 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/8"
Product Highlight: Length (Inches)
6" Length
Product Highlight: Material
304 Stainless Steel

Description

Schedule 40, 304 Stainless Steel Nipple, 1/8" x 6"

Specs

Product Type:

Stainless Steel Nipple

Size:

1/8"

Length (Inches):

6"

Material:

304 Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy