Apply to be a TradeMaster!
Main product image of 1/4" x 11" Stainless Steel Nipple
Magnifying glass
Hover image to zoom

1/4" x 11" Stainless Steel Nipple

Brand:
Boshart
SKU:
SS304N-02110
Rating:
(0)
Q&A:
(0)
1/4" x 11" Stainless Steel Nipple
Magnifying glass
Hover image to zoom
$7.52 each
BOX UP & SAVE 8%
$173.00 box of 25
$6.92 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
11" Length
Product Highlight: Material
304 Stainless Steel

Description

–
Schedule 40, 304 Stainless Steel Nipple, 1/4" x 11"

Specs

–
Product Type:

Stainless Steel Nipple

Size:

1/4"

Length (Inches):

11"

Material:

304 Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy