Apply to be a TradeMaster!
Main product image of 1/4" x 12" Stainless Steel Nipple
Magnifying glass
Hover image to zoom

1/4" x 12" Stainless Steel Nipple

Brand:
Boshart
SKU:
SS304N-02120
Rating:
(0)
Q&A:
(0)
1/4" x 12" Stainless Steel Nipple
Magnifying glass
Hover image to zoom
$9.84 each
BOX UP & SAVE 8%
$226.50 box of 25
$9.06 each
In Stock
In Stock
Get 85 Mon, Nov 9
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
304 Stainless Steel

Description

–
Schedule 40, 304 Stainless Steel Nipple, 1/4" x 12"

Specs

–
Product Type:

Stainless Steel Nipple

Size:

1/4"

Length (Inches):

12"

Material:

304 Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy