Apply to be a TradeMaster!
Main product image of 3/8" x 8" Stainless Steel Nipple
Magnifying glass
Hover image to zoom

3/8" x 8" Stainless Steel Nipple

Brand:
Boshart
SKU:
SS304N-0380
Rating:
(0)
Q&A:
(0)
3/8" x 8" Stainless Steel Nipple
Magnifying glass
Hover image to zoom
$7.27 each
BOX UP & SAVE 8%
$167.25 box of 25
$6.69 each
In Stock
In Stock
Get 69 Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
304 Stainless Steel
Product Highlight: Standards Met
NSF, ANSI 372 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Schedule 40, 304 Stainless Steel Nipple, 3/8" x 8"

Specs

–
Product Type:

Stainless Steel Nipple

Size:

3/8"

Length (Inches):

8"

Material:

304 Stainless Steel

Standards Met:

NSF

ANSI 372

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy