Apply to be a TradeMaster!
Main product image of 3/4" x 12" Stainless Steel Nipple
Magnifying glass
Hover image to zoom

3/4" x 12" Stainless Steel Nipple

Brand:
Boshart
SKU:
SS304N-07120
Rating:
(1)
Q&A:
(0)
3/4" x 12" Stainless Steel Nipple
Magnifying glass
Hover image to zoom
$16.20 each
BOX UP & SAVE 8%
$223.50 box of 15
$14.90 each
In Stock
In Stock
Get 8 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
304 Stainless Steel
Product Highlight: Standards Met
NSF, ANSI 372 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Schedule 40, 304 Stainless Steel Nipple, 3/4" x 12"

Specs

–
Product Type:

Stainless Steel Nipple

Size:

3/4"

Length (Inches):

12"

Material:

304 Stainless Steel

Standards Met:

NSF

ANSI 372

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Yes, I would always buy this product and from Supply house

I used this for an outdoor shower that was all stainless steel.
Edgy projects
Nj
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy